Chain, 45E 3/8-043 GAUGE
- Mfr # WN4C-45E
- Zoro # G223949206
product price:Â
$
11.85
/ea
Key Features
Number of Links
45
Bar Length Included
Bar Not Included
Type
N4C
Pitch
3/8 in
File Size
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WN4C-45E
- Zoro #
- G223949206
- UPC #
- -
- Country of Origin
- Unknown
- Number of Links
- 45
- Type
- N4C
- Pitch
- 3/8 in
- Item
- Semi Chisel Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.043 in
Dimensions
- Bar Length Included
- Bar Not Included
- File Size
- 5/32 in
- Compatible Bar Length
- 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.