Chain, 45E 3/8EX SC PRO
- Mfr # 10SC-45E
- Zoro # G623950079
product price:Â
$
11.85
/ea
Key Features
Gauge
0.050 in
Pitch
3/8 in
Type
10SC
Bar Length Included
Bar Not Included
Number of Links
45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10SC-45E
- Zoro #
- G623950079
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
- File Size
- 5/32 in
Details
- Gauge
- 0.050 in
- Pitch
- 3/8 in
- Type
- 10SC
- Item
- Semi Chisel Chainsaw Chain
- Number of Links
- 45
- Sharpening Stone Included
- No Sharpening Stone Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.