Shop FORESTER
See all product information
Create Account
Chain, 50 FT.325-050 SEMI-CHISEL
- Mfr # 20SC-50
- Zoro # G523951619
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Bar Length Included
Bar Not Included
Type
20SC
Sharpening Stone Included
No Sharpening Stone Included
Pitch
0.325 in
Gauge
0.050 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20SC-50
- Zoro #
- G523951619
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
- File Size
- 3/16 in
Details
- Type
- 20SC
- Sharpening Stone Included
- No Sharpening Stone Included
- Pitch
- 0.325 in
- Item
- Semi Chisel Chainsaw Chain
- Gauge
- 0.050 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.