Shop FORESTER
See all product information
Create Account
Chain, 56E 325-058 CHISEL PRO
- Mfr # 28FC-56E
- Zoro # G223951735
product price:Â
$
13.15
/ea
Key Features
Pitch
0.325 in
Sharpening Stone Included
No Sharpening Stone Included
Number of Links
56
Compatible Bar Length
13 in
Type
28FC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28FC-56E
- Zoro #
- G223951735
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Compatible Bar Length
- 13 in
- Bar Length Included
- Bar Not Included
- File Size
- 3/16 in
Details
- Item
- Full Chisel Chainsaw Chain
- Pitch
- 0.325 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Number of Links
- 56
- Type
- 28FC
- Gauge
- 0.058 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.