Chain, 64E 325-058 CHISEL PRO
- Mfr # 28FC-64E
- Zoro # G923950014
product price:Â
$
14.59
/ea
Key Features
Number of Links
64
Bar Length Included
Bar Not Included
Pitch
0.325 in
Sharpening Stone Included
No Sharpening Stone Included
Type
28FC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28FC-64E
- Zoro #
- G923950014
- UPC #
- -
- Country of Origin
- Unknown
- Number of Links
- 64
- Item
- Full Chisel Chainsaw Chain
- Pitch
- 0.325 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Type
- 28FC
- Gauge
- 0.058 in
Dimensions
- Bar Length Included
- Bar Not Included
- File Size
- 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.