Chain, 66E 325-058 CHISEL PRO
- Mfr # 28FC-66E
- Zoro # G323949779
product price:Â
$
15.39
/ea
Key Features
Bar Length Included
Bar Not Included
Number of Links
66
File Size
3/16 in
Gauge
0.058 in
Compatible Bar Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28FC-66E
- Zoro #
- G323949779
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
- File Size
- 3/16 in
- Compatible Bar Length
- 16 in
Details
- Number of Links
- 66
- Gauge
- 0.058 in
- Type
- 28FC
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Full Chisel Chainsaw Chain
- Pitch
- 0.325 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.