Shop FORESTER
See all product information
Create Account
CBD33FC-66E
- Mfr # CBD33FC-66E
- Zoro # G323951482
product price:Â
$
54.49
/ea
Key Features
Sharpening Stone Included
No Sharpening Stone Included
Gauge
0.063 in
Type
CBD33FC
Number of Links
66
Compatible Bar Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBD33FC-66E
- Zoro #
- G323951482
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Compatible Bar Length
- 18 in
- Bar Length Included
- Bar Not Included
Details
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.063 in
- Item
- Carbide Full Chisel Chainsaw Chain
- Type
- CBD33FC
- Number of Links
- 66
- Pitch
- 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.