Shop FORESTER
See all product information
Create Account
Chain 68E 325-063 Full Chisel Ripping
- Mfr # 23FCR-68E
- Zoro # G123949948
product price:Â
$
15.75
/ea
Key Features
Type
23FCR
Compatible Bar Length
18 in
Number of Links
68
Bar Length Included
Bar Not Included
Gauge
0.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23FCR-68E
- Zoro #
- G123949948
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Compatible Bar Length
- 18 in
- Bar Length Included
- Bar Not Included
- File Size
- 3/16 in
Details
- Type
- 23FCR
- Number of Links
- 68
- Gauge
- 0.063 in
- Item
- Full Chisel Ripping Chainsaw Chain
- Pitch
- 0.325 in
- Sharpening Stone Included
- No Sharpening Stone Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.