Chain, 72E 325 050 CHISEL PRO
- Mfr # 20FC-72E
- Zoro # G423950156
product price:Â
$
16.75
/ea
Key Features
Bar Length Included
Bar Not Included
Compatible Bar Length
18 in
Gauge
0.050 in
Sharpening Stone Included
No Sharpening Stone Included
Pitch
0.325 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20FC-72E
- Zoro #
- G423950156
- UPC #
- 756580024249
- Country of Origin
- Unknown
- Item
- Full Chisel Chainsaw Chain
- Gauge
- 0.050 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Pitch
- 0.325 in
- Type
- 20FC
- Number of Links
- 72
Dimensions
- Bar Length Included
- Bar Not Included
- Compatible Bar Length
- 18 in
- File Size
- 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.