CHAIN, 72E 325-058 SC ANSI
- Mfr # 28SCG-72E
- Zoro # G623948953
product price:Â
$
15.39
/ea
Key Features
Number of Links
72
Type
28SCG
Pitch
0.325 in
Gauge
0.058 in
Bar Length Included
Bar Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28SCG-72E
- Zoro #
- G623948953
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
Details
- Number of Links
- 72
- Type
- 28SCG
- Pitch
- 0.325 in
- Item
- Semi Chisel Chainsaw Chain
- Gauge
- 0.058 in
- Sharpening Stone Included
- No Sharpening Stone Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.