Shop FORESTER
See all product information
Create Account
Chain, 78E 325 050 CHISEL PRO
- Mfr # 20FC-78E
- Zoro # G223952251
product price:Â
$
18.25
/ea
Key Features
Type
20FC
File Size
3/16 in
Compatible Bar Length
20 in
Bar Length Included
Bar Not Included
Gauge
0.050 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20FC-78E
- Zoro #
- G223952251
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 3/16 in
- Compatible Bar Length
- 20 in
- Bar Length Included
- Bar Not Included
Details
- Type
- 20FC
- Gauge
- 0.050 in
- Pitch
- 0.325 in
- Number of Links
- 78
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Full Chisel Chainsaw Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.