Cutterless Chainsaw Chain 3/8 Pitch.050 Gauge 100ft Roll
- Mfr # NT30-100R
- Zoro # G723952546
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Gauge
0.050 in
Bar Length Included
Bar Not Included
Pitch
3/8 in
Sharpening Stone Included
No Sharpening Stone Included
Type
NT30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NT30-100R
- Zoro #
- G723952546
- UPC #
- -
- Country of Origin
- Unknown
- Gauge
- 0.050 in
- Item
- Cutterless Chainsaw Chain
- Pitch
- 3/8 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Type
- NT30
Dimensions
- Bar Length Included
- Bar Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.