Shop FORESTER
See all product information
Create Account
LP, 375/050 GL CA 72E
- Mfr # A1EP-GL-72E
- Zoro # G023950266
product price:Â
$
19.99
/ea
Key Features
Pitch
3/8 in
Gauge
0.050 in
Number of Links
72
File Size
13/64 in, 7/32 in
Bar Length Included
Bar Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1EP-GL-72E
- Zoro #
- G023950266
- UPC #
- -
- Country of Origin
- Unknown
- Pitch
- 3/8 in
- Gauge
- 0.050 in
- Number of Links
- 72
- Type
- A1EP-GL
- Item
- Semi Chisel Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
Dimensions
- File Size
- 13/64 in, 7/32 in
- Bar Length Included
- Bar Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.