Shop FORESTER
See all product information
Create Account
33FCS-156E
- Mfr # 33FCS-156E
- Zoro # G323949625
product price:Â
$
42.95
/ea
Key Features
Gauge
0.063 in
Pitch
3/8 in
Bar Length Included
Bar Not Included
Type
33FCS
File Size
13/64 in, 7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33FCS-156E
- Zoro #
- G323949625
- UPC #
- -
- Country of Origin
- Unknown
- Gauge
- 0.063 in
- Pitch
- 3/8 in
- Type
- 33FCS
- Item
- Full Chisel Full Skip Chainsaw Chain
- Number of Links
- 156
- Sharpening Stone Included
- No Sharpening Stone Included
Dimensions
- Bar Length Included
- Bar Not Included
- File Size
- 13/64 in, 7/32 in
- Compatible Bar Length
- 52 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.