Shop CORONA TOOLS
See all product information
Create Account
Dual Compound-Action Tree Pruner with RazorTOOTH Saw Blade, 12 ft.
- Mfr # TP 6830
- Zoro # G222919606
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Overall Length
81 in
Cutting Capacity
1.25 in
Blade Material
Stainless Steel
Handle Material
Fiberglass
Handle Length
68.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP 6830
- Zoro #
- G222919606
- UPC #
- 038313068301
- Country of Origin
- China
Dimensions
- Overall Length
- 81 in
- Handle Length
- 68.5 in
- Tool Height
- 2 in
- Tool Width
- 8 in
Details
- Cutting Capacity
- 1.25 in
- Blade Material
- Stainless Steel
- Handle Material
- Fiberglass
- Item
- Tree Pruner
- Handle Type
- Non-Slip
- Comfort Grip
- Yes
- Color
- Red
Description
Dual compound action pruner with 11/4 in. cut capacity and 13 in. RazorTOOTH Saw blade with 8 in. cut capacity. Lightweight fiberglass handle extends saw up to 12 ft.. PowerGLIDE rope pull system. AC 7241D replacement saw blade also available separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.