Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kellogg Plastics 04100-M20 Track System for Hanging Lights - Off White

  • Mfr # 04100-M20

  • Zoro # G804038633


product price: $34.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04100-M20
Zoro #
G804038633
UPC #
98719041001
Country of Origin
China

Description

Forever Bright Lights offers the latest LED lights and outdoor designed lights, which are both beautiful and efficient, these eco-friendly lights offer energy efficiency and saves money.

Specifications
  • Color: Off White
  • Light kit Length: 30'
  • Amps:
  • Product Material: Plastic
  • Bulb Size & Shape: Put up once, never take down-same tracking used for storage
  • Dimensions: 1" H x 5.25" W x 48" L
  • Weight: 2.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.