Kellogg Plastics 0.75 in. Holiday & Christmas Indoor & Outdoor LED- Red & Green

  • Mfr # 88699

  • Zoro # G315823384


product price:  $27.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
88699
Zoro #
G315823384
UPC #
764437406353
Country of Origin
China

Description

Forever Bright Lights offers the latest LED lights and outdoor designed lights which are both beautiful and efficient these eco-friendly lights offer energy efficiency and saves money. Specifications - Color: Red & Green - Bulb Quantity: 70 - Bulb Base Type: Icicle - Light kit Length: 7.5' - Light Kit Spacing: 6 - Light Kit Wire Color: White - Amps: 4.8 - String Wattage: 0.04 - Product Material: Plastic - Bulb Size & Shape: Bulb 3/4 long 1/4 diameter - Dimensions: 5.75 H x 2.5 W x 10 L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.