Kellogg Plastics 20601 1.12 in. Holiday & Christmas Indoor & Outdoor C6 Base LED- Antique Candlelight - Cone

  • Mfr # 20601

  • Zoro # G603717647


product price:  $35.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20601
Zoro #
G603717647
UPC #
098719206011
Country of Origin
China

Description

Forever Bright Lights offers the latest LED lights and outdoor designed lights, which are both beautiful and efficient, these eco-friendly lights offer energy efficiency and saves money.

Specifications
  • Color: Antique Candlelight
  • Bulb Quantity: 70
  • Bulb Base Type: C6
  • Light kit Length: 24'
  • Light Kit Spacing: 4"
  • Light Kit Wire Color: Green
  • Amps: 4.8
  • String Wattage: 0.04
  • Product Material: Plastic
  • Bulb Size & Shape: Bulb 1 1/8" long, cone shape, 1/2 " base
  • Dimensions: 7" H x 2.25" W x 9.75" L
  • Weight: 1.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.