Kellogg Plastics 6 in. Holiday & Christmas Indoor & Outdoor LED- Warm White

  • Mfr # 88694

  • Zoro # G715823304


product price: $33.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88694
Zoro #
G715823304
UPC #
098719886473
Country of Origin
China

Description

Forever Bright Lights offers the latest LED lights and outdoor designed lights which are both beautiful and efficient these eco-friendly lights offer energy efficiency and saves money. Specifications - Color: Warm White - Bulb Quantity: 70 - Bulb Base Type: Icicle - Light kit Length: 7.5' - Light Kit Spacing: 6 - Light Kit Wire Color: White - Amps: 4.8 - String Wattage: 0.04 - Product Material: Plastic - Bulb Size & Shape: 6 Spacing between each drop/drops of 18 15 9 - Dimensions: 5.75 H x 2.5 W x 10 L - Weight: 0.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.