This item is Discontinued.

Forever Collectibles Forever Collectibles 8784981950 Carolina Panthers Gift Bag - Medium 8784981950

Forever Collectibles 8784981950 Carolina Panthers Gift Bag - Medium (Discontinued)

  • Mfr # 8784981950
  • Zoro # G503972863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8784981950
Zoro #
G503972863
UPC #
887849819501
Country of Origin
China

Description

Place your presents in this stylish, medium-sized gift bag before giving them to your fellow fanatics and watch that huge grin appear on their faces! Featuring bold team graphics on the front and back along with the team name down the sides, this sturdy, high-gloss gift bag will add some spirited flavor to any present.

Features
  • Carolina Panthers Gift Bag
  • Comes with official product license
  • Best quality sporting goods
Specifications
  • Size: Medium
  • League Name: NFL
  • Team Name: Carolina Panthers
  • Dimension: 13" x 10" x 5.5"
  • Weight: 0.375 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.