316, 7/8"-9 Hex Head Cap Screw, NL-19 Stainless Steel, 4 in L
Mfr # FB3HEXB7894
Zoro # G0256168
product price:Â $22.39
/eaKey Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Head Width
1-5/16 in
Material
Stainless Steel
Finish
NL-19
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB3HEXB7894
Zoro #
G0256168
UPC #
-
Country of Origin
Thailand
Dimensions
Thread Size
7/8"-9
Fastener Length
4 in
Head Width
1-5/16 in
Head Height
35/64 in
Min. Thread Length
2 in
Drive Size
1 5/16 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
NL-19
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Rockwell Hardness
HRB80
Tensile Strength
85,000 psi
Thread Fit
2A
Threadlocker Minimum Temperature
7/8"-9
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Screw Industry Standards
ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish NL-19(SM), Dia./Thread Size 7/8 In.-9, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 35/64 in, Head Width 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.