#6-32 Socket Head Cap Screw, Button, NL-19 316 Stainless Steel, 1/4 in Length, 50 PK
Mfr # FB3BHCAPS63214P50
Zoro # G515820947
product price:Â $13.79
/pk 50, $0.28/eaKey Features
Button Head
Hex Drive
Thread Size
#6-32
Material
316 Stainless Steel
Finish
NL-19
Drive Size
5/64 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FB3BHCAPS63214P50
Zoro #
G515820947
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#6-32
Screw Length
1/4 in
Drive Size
5/64 in
Fastener Length
1/4 in
Head Height
0.086 in
Minimum Thread Length
1/4 in
Head Diameter
0.273 in
Details
Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
NL-19
Head Type
Button
Drive Type
Hex
System of Measurement
Inch
Material Grade/Class
316
Thread Style
Fully Threaded
Description
Socket Head Cap Screws, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.