#6-32 Socket Head Cap Screw, Flat, NL-19 316 Stainless Steel, 1 in Length, 50 PK
Mfr # FB3FHSHEADS6321P50
Zoro # G815820944
product price:Â $15.79
/pk 50, $0.32/eaKey Features
Flat Head
Hex Drive
Thread Size
#6-32
Material
316 Stainless Steel
Finish
NL-19
Drive Size
0.109375 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB3FHSHEADS6321P50
Zoro #
G815820944
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#6-32
Screw Length
1 in
Drive Size
0.109375 in
Minimum Thread Length
1 in
Fastener Length
1 in
Head Height
0.071 in
Head Diameter
0.272 in
Details
Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
NL-19
Head Type
Flat
Drive Type
Hex
System of Measurement
Inch
Material Grade/Class
316
Thread Style
Fully Threaded
Description
Socket Head Cap Screws, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.