Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8-32 Socket Head Cap Screw, Socket, NL-19 18-8 Stainless Steel, 3/8 in Length, 100 PK

  • Mfr # FBSCAPS83238P100

  • Zoro # G0255538


product price: $22.59
/pk 100, $0.23/ea

Key Features

Socket Head
Hex Drive
Thread Size
#8-32
Material
18-8 Stainless Steel
Finish
NL-19
Drive Size
9/64 in
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBSCAPS83238P100
Zoro #
G0255538
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Screw Length
3/8 in
Drive Size
9/64 in
Head Height
0.164 in
Thread Length
3/8 in
Min. Thread Length
3/8 in
Minimum Thread Length
3/8 in
Head Diameter
0.27 in
Length
3/8 in
Head Dia.
0.27 in
Dia./Thread Size
#8-32

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
NL-19
Head Type
Socket
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Self-Locking Element
No
Rockwell Hardness
B80 to C32
Thread Style
Fully Threaded
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Temp. Range
-65 Degrees to 300 Degrees F
Thread Type
Coarse
Maximum Temperature
300 Degrees F
Material Grade/Class
18-8
Minimum Temperature
-65 Degrees F
Pack Size
Small Pack
Resistance Properties
Corrosion Resistant
Dimensional Standards
ASME B18.3
Screw Head Type
Cylindrical
Basic Material
Stainless Steel
Fastener Industry Standards
ASME B18.3
Fastener Finish
Advanced Corrosion Resistance
Screw Style
Socket Head Cap Screw
Material Grade
18-8
Min. Tensile Strength
80,000 psi

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size #8-32, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.164 in, Head Diameter 0.27 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products