Shop FOREVERBOLT
See all product information
Create Account
#8-32 Socket Head Cap Screw, Socket, NL-19 316 Stainless Steel, 1 in Length, 25 PK
- Mfr # FB3SHCS8321P25
- Zoro # G315820956
product price:Â
$
16.99
/pk of 25, $0.68/ea
Key Features
Socket Head
Hex Drive
Thread Size
#8-32
Material
316 Stainless Steel
Finish
NL-19
Drive Size
9/64 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB3SHCS8321P25
- Zoro #
- G315820956
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Head Cap Screw
- Material
- 316 Stainless Steel
- Finish
- NL-19
- Head Type
- Socket
- Drive Type
- Hex
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Material Grade/Class
- 316
- Dimensional Standards
- ASME B18.3
- Thread Type
- Fine
- Tensile Strength
- 100,000 psi
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #8-32
- Screw Length
- 1 in
- Drive Size
- 9/64 in
- Minimum Thread Length
- 1 in
- Fastener Length
- 1 in
- Head Height
- 0.135 in
- Head Diameter
- 0.375 in
Description
Socket Head Cap Screws, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.