#8-32 x 3/8 in Phillips Truss Machine Screw, NL-19 18-8 Stainless Steel, 100 PK

  • Mfr # FBTHMSP83238P100

  • Zoro # G0255836


product price:  $27.59
/pk 100, $0.28/ea

Key Features

Truss Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
18-8 Stainless Steel
Finish
NL-19
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBTHMSP83238P100
Zoro #
G0255836
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Fastener Length
3/8 in
Drive Size
#2
Head Height
0.102 in
Head Dia.
0.384 to 0.364 in
Maximum Head Width
25/64 in
Head Width
0.384 in
Screw Size
#8
Maximum Head Height
7/64 in
Overall Length
3/8 in
Recommended Hole Size
3/8 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
18-8 Stainless Steel
Finish
NL-19
Standards
ASME B18.6.3
Item
Machine Screw
Pack Size
Small
Thread Direction
Right Hand
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Material Grade/Class
18-8
Type
Machine Screw

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish NL-19, Drive Phillips, Thread Size #8-32, Fastener Length 3/8 in, Head Width 0.384 in, Head Height 0.102 in, Drive Size #2, Tensile Strength Not Applicable, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 25/64 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.