Zoro Homepage

Coupling Nut, 1/4"-20, 316 Stainless Steel, Not Graded, NL-19, 7/8 in Lg, 3/8 in Hex Wd, 3 PK

  • Mfr # FB3CP1420P3

  • Zoro # G7826695


product price: $26.59
/pk 3, $8.86/ea

Key Features

Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Overall Length
7/8 in
Hex Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB3CP1420P3
Zoro #
G7826695
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Overall Length
7/8 in
Hex Width
3/8 in
Length
7/8 in
Width Across Flats
3/8 in
Dia./Thread Size
1/4"-20

Description

Coupling Nut, Material Grade/Class 316, Material Stainless Steel, Finish NL-19, Thread Size 1/4 In.-20, Thread Style Fully Threaded, Hex Width 3/8 in, Overall Length 7/8 in, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Sight Hole No, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.