CAD Drawings

Download CAD Files

Fender Washer, For Screw Size 3/8" , Stainless Steel NL-19 Finish, 5 PK

  • Mfr # FB3FEWASH38112P5

  • Zoro # G1949766

CAD Available

product price:  $15.99
/pk 5, $3.20/ea

Key Features

CAD Drawing
Material
Stainless Steel
Finish
NL-19
Outside Diameter
1-1/2 in
Minimum Thickness
0.062 in
Maximum Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB3FEWASH38112P5
Zoro #
G1949766
UPC #
-
Country of Origin
India

Dimensions

For Screw Size
3/8"
Outside Diameter
1-1/2 in
Minimum Thickness
0.062 in
Maximum Thickness
0.062 in
Inside Diameter
0.406 in

Details

CAD Available
Yes
Item
Fender Washer
Material
Stainless Steel
Finish
NL-19
Washer Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
+/-0.010 in
Flat Washer Type
Large OD Flat Washer
Application
Load Distribution, Spacing
Rockwell Hardness
B80
Color
Silver
Package Weight
0.15
For Use With
Bolts, Nuts, Screws, Studs
Type
Oversized Flat Washer
Pack Size
Small Pack
Dimensional Standards
ASTM F844
Resistance Properties
Corrosion-Resistant
Material Grade/Class
316
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
Washer Type
Large Outside Diameter
Hardness
80 HRB
FDA Approved
FDA Approved

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards ASTM F844, Material Stainless Steel, Material Grade/Class 316, Finish NL-19, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 1 1/2 in, Maximum Thickness 1/16 in, System of Measurement Inch, Minimum Thickness 1/16 in, Color Silver, Material Quality Standards Not Applicable, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B80, Thickness Tolerance +/-0.010 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.