Fender Washer, For Screw Size 3/8" , Stainless Steel NL-19 Finish

  • Mfr # FBFEWASHT382

  • Zoro # G2675961


product price:  $6.49
/ea

Key Features

Material
Stainless Steel
Finish
NL-19
Outside Diameter
2 in
Minimum Thickness
0.125 in
Maximum Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBFEWASHT382
Zoro #
G2675961
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/8"
Outside Diameter
2 in
Minimum Thickness
0.125 in
Maximum Thickness
0.125 in
Inside Diameter
0.406 in

Details

Item
Fender Washer
Material
Stainless Steel
Finish
NL-19
Washer Standards
ASME B18.22.1
System of Measurement
Inch
Package Weight
0.1
For Use With
Bolts, Nuts, Screws, Studs
Rockwell Hardness
B70
Thickness Tolerance
+/-0.015 in
Flat Washer Type
Large OD Flat Washer
Application
Load Distribution, Spacing
Color
Silver
Type
Flat Washer
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
Material Grade/Class
18-8
Dimensional Standards
ASTM F844
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Manufacturer Location
Globally Sourced
Hardness
70 HRB
FDA Approved
FDA Approved

Description

Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASTM F844, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 2 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Color Silver, Manufacturer Location Globally Sourced, Material Quality Standards Not Applicable, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.