Shop FOREVERBOLT

Serrated Lock Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, NL-19, 8 mm Ht, 100 PK

  • Mfr # FBFHNM5P100
  • Zoro # G8480319

product price: 
$
42.79
/pk of 100, $0.43/ea

Key Features

Hex Type
Flange Hex
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FBFHNM5P100
Zoro #
G8480319
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Standards
ASTM B18.2.2; DIN 6923
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Coarse
Thread Pitch
0.8 mm
Pack Size
Small Pack
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Material Quality Standards
ASTM B18.2.2
Fastener Thread Type
Metric Coarse
Fastener Finish
NL-19(SM)
Material Grade
A2
Nut Style
Serrated Lock Nut
Dimensional Standards
DIN 6923
Nut Standards
DIN 6923
Thread Fit
2A
Insert Material
Stainless Steel
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M5-0.80
Hex Height
8 mm
Hex Width
11 mm
Flange Dia.
11.0 mm
Flange Diameter
11 mm
Width Across Flats
11.0 mm
Nut Height
8.0 mm
Dia./Thread Size
M5-0.08
For Screw Size
M5
Flange Thickness
1.2 mm

Description

Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 18-8, Thread Size M5x0.80, Hex Width 11 mm, Hex Height 8 mm, Lock Type Serrated, Dimensional Standards DIN 6923, Material Quality Standards ASTM B18.2.2, System of Measurement Metric, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 11 mm, Flange Thickness 1.2 mm, Insert Material Stainless Steel, Pack Size Small Pack, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.