Zoro Homepage

Serrated Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, NL-19, 29/64 in Ht, 25 PK

  • Mfr # FBFHN1213P25

  • Zoro # G8480267


product price: $33.39
/pk 25, $1.34/ea

Key Features

Hex Type
Flange Hex
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBFHN1213P25
Zoro #
G8480267
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-13
Hex Height
29/64 in
Hex Width
3/4 in
Flange Dia.
0.75 in
Flange Diameter
0.75 in
Width Across Flats
3/4 in
Nut Height
29/64 in
Dia./Thread Size
1/2"-13

Details

Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Pack Size
Small Pack
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Nut Style
Serrated Lock Nut
Material Grade
18-8
Nut Standards
ASME B18.2.2
Dimensional Standards
ASME B18.2.2
Fastener Thread Type
UNC (Coarse)
Material Quality Standards
ASTM B18.2.2
Fastener Finish
NL-19(SM)

Description

Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 29/64 in, Lock Type Serrated, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B18.2.2, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.75 in, Flange Thickness 0.18 in, Insert Material Stainless Steel, Pack Size Small Pack, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products