Zoro Homepage

Serrated Lock Nut, 1/4"-20, 316 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 25 PK

  • Mfr # FB3FHN1420P25

  • Zoro # G8480556


product price: $25.19
/pk 25, $1.01/ea

Key Features

Hex Type
Flange Hex
Lock Type
Serrated
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB3FHN1420P25
Zoro #
G8480556
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Hex Height
15/64 in
Hex Width
7/16 in
Flange Dia.
0.4375 in
Flange Diameter
0.438 in
Width Across Flats
7/16 in
Nut Height
15/64 in
Dia./Thread Size
1/4"-20

Description

Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 316, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 15/64 in, Lock Type Serrated, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B18.2.2, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.438 in, Flange Thickness 0.1 in, Insert Material Stainless Steel, Pack Size Small Pack, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.