Flat Washer, For Screw Size #10 , Stainless Steel NL-19 Finish, 100 PK

  • Mfr # FBFLWASH10LOD2P100

  • Zoro # G0255005


product price:  $52.69
/pk 100, $0.53/ea

Key Features

Material
Stainless Steel
Finish
NL-19
Outside Diameter
1/2 in
Minimum Thickness
0.049 in
Maximum Thickness
0.049 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBFLWASH10LOD2P100
Zoro #
G0255005
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
#10
Outside Diameter
1/2 in
Minimum Thickness
0.049 in
Maximum Thickness
0.049 in
Inside Diameter
0.219 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
NL-19
Standards
ASME B18.22.1
System of Measurement
Inch
Rockwell Hardness
B70
Color
Silver
Application
Load Distribution, Spacing
Thickness Tolerance
0.036 in to 0.065 in
Type
Flat Washer
Resistance Properties
Corrosion-Resistant
Material Grade/Class
18-8
Pack Size
Small Pack
Dimensional Standards
ASME B18.22.1
For Use With
Bolts, Nuts, Screws, Studs
FDA Approved
FDA Approved
Hardness
70 HRB
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size #10, Inside Diameter 0.219 in, Outside Diameter 1/2 in, Maximum Thickness 0.049 in, System of Measurement Inch, Minimum Thickness 0.049 in, Color Silver, Material Quality Standards Not Applicable, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B70, Thickness Tolerance +0.036 to 0.065 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.