Flat Washer, For Screw Size 1/2" , Stainless Steel NL-19 Finish, 25 PK

  • Mfr # FBFLWASH12SODP25

  • Zoro # G0254838


product price: $23.15
/pk 25, $0.93/ea

Key Features

Material
Stainless Steel
Finish
NL-19
For Screw Size
1/2"
Outside Diameter
1 1/4 in
Minimum Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBFLWASH12SODP25
Zoro #
G0254838
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/2"
Outside Diameter
1 1/4 in
Minimum Thickness
0.062 in
Maximum Thickness
0.062 in
Inside Diameter
0.563 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
NL-19
Standards
ANSI B18.22.1
System of Measurement
Inch
Color
Silver
Application
Load Distribution, Spacing
Rockwell Hardness
B70
Thickness Tolerance
+/-0.005 in
Type
Flat Washer
Dimensional Standards
ANSI B18.22.1
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
Material Grade/Class
18-8
For Use With
Bolts, Nuts, Screws, Studs
FDA Approved
FDA Approved
Hardness
70 HRB
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size 1/2 in, Inside Diameter 0.563 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.062 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color Silver, Material Quality Standards Not Applicable, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B70, Thickness Tolerance +/-0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.