Zoro Homepage

Flat Washer, For Screw Size 3/4" , Stainless Steel NL-19 Finish

  • Mfr # FBFLWASH34SOD2

  • Zoro # G2675946


product price: $4.59
/ea

Key Features

Material
Stainless Steel
Finish
NL-19
Outside Diameter
1 1/2 in
Minimum Thickness
0.064 in
Maximum Thickness
0.104 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBFLWASH34SOD2
Zoro #
G2675946
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
3/4"
Outside Diameter
1 1/2 in
Minimum Thickness
0.064 in
Maximum Thickness
0.104 in
Inside Diameter
0.813 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
NL-19
Standards
ASME B18.22.1
System of Measurement
Inch
Rockwell Hardness
B70
Thickness Tolerance
0.108 in to 0.160 in
Color
Silver
Application
Load Distribution, Spacing
Type
Flat Washer
Dimensional Standards
ASME B18.22.1
Material Grade/Class
18-8
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
For Use With
Bolts, Nuts, Screws, Studs
Hardness
70 HRB
FDA Approved
FDA Approved
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.104 in, System of Measurement Inch, Minimum Thickness 0.064 in, Color Silver, Material Quality Standards Not Applicable, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B70, Thickness Tolerance +0.108 to 0.160 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.