Flat Washer, For Screw Size 5/16" , Stainless Steel NL-19 Finish, 10 PK

  • Mfr # FB3FLWASH516SOD2P10

  • Zoro # G1949739


product price: $11.39
/pk 10, $1.14/ea

Key Features

Material
Stainless Steel
Finish
NL-19
For Screw Size
5/16"
Outside Diameter
11/16 in
Minimum Thickness
0.122 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB3FLWASH516SOD2P10
Zoro #
G1949739
UPC #
-
Country of Origin
Canada

Dimensions

For Screw Size
5/16"
Outside Diameter
11/16 in
Minimum Thickness
0.122 in
Maximum Thickness
0.177 in
Inside Diameter
0.344 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
NL-19
Standards
ASME B18.22.1
System of Measurement
Inch
Rockwell Hardness
B70
Color
Silver
Washer Material Grade
316
Application
Load Distribution, Spacing
Thickness Tolerance
+0.051 to 0.080 in
Type
Flat Washer
Resistance Properties
Corrosion-Resistant
Material Grade/Class
316
Dimensional Standards
ASME B18.22.1
Pack Size
Small Pack
For Use With
Bolts, Nuts, Screws, Studs
FDA Approved
FDA Approved
Metal Detectable
Metal Detectable
Hardness
70 HRB
X-Ray Detectable
X-Ray Detectable

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 316, Finish NL-19, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 11/16 in, Maximum Thickness 0.177 in, System of Measurement Inch, Minimum Thickness 0.122 in, Color Silver, Material Quality Standards Not Applicable, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B70, Thickness Tolerance +0.051 to 0.080 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.