Shop FOREVERBOLT
See all product information
Create Account
Flat Washer, For Screw Size 5/16" , Stainless Steel NL-19 Finish, 100 PK
- Mfr # FBFLWASH516SODP100
- Zoro # G0254926
product price:Â
$
64.55
/pk of 100, $0.65/ea
Key Features
Material
Stainless Steel
Finish
NL-19
Outside Diameter
3/4 in
Minimum Thickness
0.05 in
Maximum Thickness
0.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBFLWASH516SODP100
- Zoro #
- G0254926
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Flat Washer
- Material
- Stainless Steel
- Finish
- NL-19
- Standards
- ANSI B18.22.1
- System of Measurement
- Inch
- Thickness Tolerance
- +/-0.005 in
- Application
- Load Distribution, Spacing
- Rockwell Hardness
- B70
- Color
- Silver
- Type
- Flat Washer
- Material Grade/Class
- 18-8
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- ANSI B18.22.1
- Pack Size
- Small Pack
- For Use With
- Bolts, Nuts, Screws, Studs
- Metal Detectable
- Metal Detectable
- Hardness
- 70 HRB
- FDA Approved
- FDA Approved
- X-Ray Detectable
- X-Ray Detectable
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- 5/16"
- Outside Diameter
- 3/4 in
- Minimum Thickness
- 0.05 in
- Maximum Thickness
- 0.05 in
- Inside Diameter
- 0.344 in
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 3/4 in, Maximum Thickness 0.05 in, System of Measurement Inch, Minimum Thickness 0.05 in, Color Silver, Material Quality Standards Not Applicable, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B70, Thickness Tolerance +/-0.005 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.