Flat Washer, For Screw Size 5/16" , Stainless Steel NL-19 Finish, 25 PK

  • Mfr # FBFLWASH516SOD2P25

  • Zoro # G0254917


product price:  $20.49
/pk 25, $0.82/ea

Key Features

Material
Stainless Steel
Finish
NL-19
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBFLWASH516SOD2P25
Zoro #
G0254917
UPC #
-
Country of Origin
India

Dimensions

For Screw Size
5/16"
Outside Diameter
11/16 in
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
Inside Diameter
0.344 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
NL-19
Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
0.051 in to 0.080 in
Color
Silver
Rockwell Hardness
B70
Application
Load Distribution, Spacing
Type
Flat Washer
Pack Size
Small Pack
Dimensional Standards
ASME B18.22.1
Resistance Properties
Corrosion-Resistant
Material Grade/Class
18-8
For Use With
Bolts, Nuts, Screws, Studs
X-Ray Detectable
X-Ray Detectable
FDA Approved
FDA Approved
Metal Detectable
Metal Detectable
Hardness
70 HRB

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 11/16 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Silver, Material Quality Standards Not Applicable, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B70, Thickness Tolerance +0.051 to 0.080 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.