Flat Washer, For Screw Size 5/16" , Stainless Steel NL-19 Finish, 50 PK

  • Mfr # FB3FLWASH516SODS2P50

  • Zoro # G0254488


product price:  $37.69
/pk 50, $0.75/ea

Key Features

Material
Stainless Steel
Finish
NL-19
Outside Diameter
11/16 in
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB3FLWASH516SODS2P50
Zoro #
G0254488
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
5/16"
Outside Diameter
11/16 in
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Inside Diameter
0.344 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
NL-19
Standards
ASME B18.22.1
System of Measurement
Inch
Rockwell Hardness
B80
Thickness Tolerance
+/-0.015 in
Application
Load Distribution, Spacing
Color
Silver
Type
Flat Washer
Material Grade/Class
316
Pack Size
Small Pack
Dimensional Standards
ASME B18.22.1
Resistance Properties
Corrosion-Resistant
For Use With
Bolts, Nuts, Screws, Studs
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
Hardness
80 HRB
FDA Approved
FDA Approved

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 316, Finish NL-19, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 11/16 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Silver, Material Quality Standards Not Applicable, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B80, Thickness Tolerance +/-0.015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products