Flat Washer, For Screw Size 7/8" , Stainless Steel NL-19 Finish, 25 PK

  • Mfr # FBFLWASH78SOD3P25

  • Zoro # G0254786


product price:  $43.15
/pk 25, $1.73/ea

Key Features

Material
Stainless Steel
Finish
NL-19
Outside Diameter
2 in
Minimum Thickness
0.11 in
Maximum Thickness
0.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBFLWASH78SOD3P25
Zoro #
G0254786
UPC #
-
Country of Origin
India

Dimensions

For Screw Size
7/8"
Outside Diameter
2 in
Minimum Thickness
0.11 in
Maximum Thickness
0.11 in
Inside Diameter
0.938 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
NL-19
Standards
ASME B18.22.1
System of Measurement
Inch
Rockwell Hardness
B70
Thickness Tolerance
+/-0.010 in
Application
Load Distribution, Spacing
Color
Silver
Type
Flat Washer
Dimensional Standards
ASTM F844
Material Grade/Class
18-8
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
For Use With
Bolts, Nuts, Screws, Studs
Hardness
70 HRB
X-Ray Detectable
X-Ray Detectable
FDA Approved
FDA Approved
Metal Detectable
Metal Detectable

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASTM F844, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size 7/8 in, Inside Diameter 0.938 in, Outside Diameter 2 in, Maximum Thickness 0.11 in, System of Measurement Inch, Minimum Thickness 0.11 in, Color Silver, Material Quality Standards Not Applicable, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B70, Thickness Tolerance +/-0.010 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.