Nylon Insert Lock Nut, M6-1.00, 316 Stainless Steel, Not Graded, NL-19, 6 mm Ht, 50 PK

  • Mfr # FB3LNM6P50

  • Zoro # G9179628


product price:  $25.15
/pk 50, $0.50/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB3LNM6P50
Zoro #
G9179628
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Hex Height
6 mm
Hex Width
10 mm
Flange Dia.
10.0 mm
Washer Outside Diameter
10 mm
Dia./Thread Size
M6-1.00
Width Across Flats
10.0 mm
Nut Height
6.0 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Standards
DIN 985
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
UNC
Locknut Series
NE - Regular Lock Nut
Max. Temp.
248 Degrees C, 480 Degrees F
Maximum Temperature
480 Degrees F
Pack Size
Small Pack
Thread Pitch
1 mm
Dimensional Standards
DIN 985
Insert Material
Nylon
Material Grade
A4
Nut Style
Nylon Insert Lock Nut
Fastener Thread Direction
Right Hand
Nut Standards
DIN 985
Fastener Finish
NL-19(SM)
Type
Nylon Insert Lock Nut
Material Quality Standards
DIN 985
Fastener Thread Type
UNC (Coarse)
Basic Material
Stainless Steel

Description

Hex Locknut, Finish NL-19, Material Stainless Steel, Material Grade/Class 316, Thread Size M6x1.00, Hex Width 10 mm, Hex Height 6 mm, Lock Type Nylon Insert, Dimensional Standards DIN 985, Material Quality Standards DIN 985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Industry Standards ASME B-18.16.6, Insert Material Nylon, Maximum Temperature 480 Degrees F, Pack Size Small Pack, Tensile Strength 70 psi, Thread Fit 2A, Thread Pitch 1 mm, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.