Lag Screw, 1/2 in, 2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK
- Mfr # FBLB122P10
- Zoro # G8480075
product price:Â
$
35.29
/pk of 10, $3.53/ea
Key Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Drive Size
3/4 in
Material
18-8 Stainless Steel
Finish
NL-19(SM)
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBLB122P10
- Zoro #
- G8480075
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- 18-8 Stainless Steel
- Finish
- NL-19(SM)
- Thread Style
- Partially Threaded
- Item
- Lag Screw
- Standards
- ANSI B18.2.1
- Meets/Exceeds
- ANSI B18.2.1
- Grade
- 18-8
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Pack Size
- Small
- Head Style
- Hex
- Type
- Hex Head Lag Screw
- Threads per Inch
- 6
- Head Type
- Hex-Head
- Tip Type
- Pointed
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Dimensions
- Screw Size
- 1/2 in
- Fastener Length
- 2 in
- Drive Size
- 3/4 in
- Thread Size
- 1/2"-6
- Head Height
- 0.344 in
- Minimum Thread Length
- 1 3/4 in
- Head Width
- 0.75 in
- Maximum Head Height
- 11/32 in
- Maximum Head Width
- 3/4 in
Description
Hex Head Lag Screw, Material Stainless Steel, Finish NL-19, Screw Size 1/2 In., Fastener Length 2 in, Threads per Inch 6, Thread Style Partially Threaded, Minimum Thread Length 1 3/4 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 3/4 in, Head Height 0.344 in, Head Style Hex, Head Type Hex-Head, Head Width 0.75 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.