Lag Screw, 3/8 in, 3-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK

  • Mfr # FBLB3835P10

  • Zoro # G8479899


product price:  $24.75
/pk 10, $2.48/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Drive Size
9/16 in
Material
18-8 Stainless Steel
Finish
NL-19(SM)
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FBLB3835P10
Zoro #
G8479899
UPC #
-
Country of Origin
Thailand

Dimensions

Screw Size
3/8 in
Fastener Length
3-1/2 in
Drive Size
9/16 in
Thread Size
3/8"-7
Minimum Thread Length
2 1/2 in
Head Height
0.25 in
Head Width
0.563 in
Maximum Head Height
1/4 in
Maximum Head Width
9/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material
18-8 Stainless Steel
Finish
NL-19(SM)
Thread Style
Partially Threaded
Item
Lag Screw
Standards
ANSI B18.2.1
Meets/Exceeds
ANSI B18.2.1
Grade
18-8
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Head Type
Hex-Head
Head Style
Hex
Threads per Inch
7
Pack Size
Small
Type
Hex Head Lag Screw
Tip Type
Pointed
Material Grade/Class
18-8

Description

Hex Head Lag Screw, Material Stainless Steel, Finish NL-19, Screw Size 3/8 In., Fastener Length 3 1/2 in, Threads per Inch 7, Thread Style Partially Threaded, Minimum Thread Length 2 1/2 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 9/16 in, Head Height 0.25 in, Head Style Hex, Head Type Hex-Head, Head Width 0.563 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products