M3-0.50 Socket Head Cap Screw, Button, NL-19 18-8 Stainless Steel, 12 mm Length, 50 PK

  • Mfr # FBMBHSCAPS312P50

  • Zoro # G9582049


product price:  $15.49
/pk 50, $0.31/ea

Key Features

Button Head
Hex Drive
Thread Size
M3-0.50
Material
18-8 Stainless Steel
Finish
NL-19
Drive Size
2 mm
Tensile Strength
55,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBMBHSCAPS312P50
Zoro #
G9582049
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M3-0.50
Screw Length
12 mm
Drive Size
2 mm
Thread Length
12 mm
Vented Hole Size
Not Vented
Head Height
1.65 mm
Min. Thread Length
12 mm
Head Diameter
5.7 mm
Minimum Thread Length
12 mm
Length
12 mm
Head Dia.
5.7 mm
Dia./Thread Size
M3-0.50

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
NL-19
Head Type
Button
Drive Type
Hex
Tensile Strength
55,000 psi
Standards
DIN 7380
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Rockwell Hardness
B100
Temp. Range
-58 Degrees to 302 Degrees F
Self-Locking Element
No
Thread Style
Fully Threaded
Thread Type
Coarse
Dimensional Standards
DIN 7380
Thread Pitch
0.5 mm
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Material Grade/Class
18-8
Screw Head Type
Button
Basic Material
Stainless Steel
Fastener Industry Standards
DIN 7380
Min. Tensile Strength
55,000 psi
Fastener Finish
Advanced Corrosion Resistance
Material Grade
A2

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size M3x0.50, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 1.65 mm, Head Diameter 5.7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7380, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products