Military Flat Washer, For Screw Size 1/2" , Stainless Steel NL-19 Finish, 5 PK

  • Mfr # FBFLWMS12P5

  • Zoro # G2675919


product price:  $6.85
/pk 5, $1.37/ea

Key Features

Material
Stainless Steel
Finish
NL-19
Outside Diameter
1 1/16 in
Minimum Thickness
0.235 in
Maximum Thickness
0.265 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBFLWMS12P5
Zoro #
G2675919
UPC #
-
Country of Origin
Canada

Dimensions

For Screw Size
1/2"
Outside Diameter
1 1/16 in
Minimum Thickness
0.235 in
Maximum Thickness
0.265 in
Inside Diameter
0.531 in

Details

Item
Military Flat Washer
Material
Stainless Steel
Finish
NL-19
Standards
MS15795
System of Measurement
Inch
Rockwell Hardness
B70
Thickness Tolerance
0.074 in to 0.121 in
Color
Silver
Application
Load Distribution, Spacing
Type
Military Spec Flat Washer
Dimensional Standards
MS15795
Material Grade/Class
18-8
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
For Use With
Bolts, Nuts, Screws, Studs
FDA Approved
FDA Approved
Hardness
70 HRB
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable

Description

Mil. Spec. Flat Washer, Flat Washer Type Mil-Spec, Dimensional Standards MS15795, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/16 in, Maximum Thickness 0.121 in, System of Measurement Inch, Minimum Thickness 0.074 in, Color Silver, Material Quality Standards Not Applicable, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B70, Thickness Tolerance +0.074 to 0.121 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.