Military Flat Washer, For Screw Size #8 , Stainless Steel NL-19 Finish, 100 PK

  • Mfr # FBFLWMS82P100

  • Zoro # G0254530


product price:  $46.65
/pk 100, $0.47/ea

Key Features

Material
Stainless Steel
Finish
NL-19
For Screw Size
#8
Minimum Thickness
0.09 in
Maximum Thickness
0.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBFLWMS82P100
Zoro #
G0254530
UPC #
-
Country of Origin
Canada

Dimensions

For Screw Size
#8
Outside Diameter
3/8 in
Minimum Thickness
0.09 in
Maximum Thickness
0.11 in
Inside Diameter
0.188 in

Details

Item
Military Flat Washer
Material
Stainless Steel
Finish
NL-19
Standards
MS15795
System of Measurement
Inch
Washer Material Grade
18-8
Thickness Tolerance
+0.036 to 0.065 in
Application
Load Distribution, Spacing
Rockwell Hardness
B70
Color
Silver
Type
Military Spec Flat Washer
Dimensional Standards
MS15795
Material Grade/Class
18-8
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
For Use With
Bolts, Nuts, Screws, Studs
Metal Detectable
Metal Detectable
Hardness
70 HRB
X-Ray Detectable
X-Ray Detectable
FDA Approved
FDA Approved

Description

Mil. Spec. Flat Washer, Flat Washer Type Mil-Spec, Dimensional Standards MS15795, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size #8, Inside Diameter 0.188 in, Outside Diameter 3/8 in, Maximum Thickness 0.11 in, System of Measurement Inch, Minimum Thickness 0.09 in, Color Silver, Material Quality Standards Not Applicable, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B70, Thickness Tolerance +0.036 to 0.065 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.