Shop FOREVERBOLT
See all product information
Create Account
NL-19 Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel 25 PK
- Mfr # FBWA12334P25
- Zoro # G8037727
product price:Â
$
201.99
/pk of 25, $8.08/ea
Free Shipping & Returns
Key Features
Anchor Diameter
1/2"
Overall Length
3-3/4"
Sub-Brand
NL-19
Material
Stainless Steel
Minimum Installation Depth
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBWA12334P25
- Zoro #
- G8037727
- UPC #
- -
- Country of Origin
- United States
- Item
- Wedge Anchor
- Sub-Brand
- NL-19
- Material
- Stainless Steel
- Finish
- NL-19
- Ultimate Shear Strength (4,000 psi Concrete)
- 5,068 lb
- System of Measurement
- Inch
- Ultimate Tension Strength (4,000 psi Concrete)
- 6,828 lb
- Seismic Approved
- Yes
- Material Quality Standards
- ASTM B117
- Includes
- Nuts, Washers
- Features
- Corrosion-Resistant
- Compatible Material
- Concrete
- Industry Standards
- ASTM B117
- Traction Material
- Stainless Steel
Dimensions
- Anchor Diameter
- 1/2"
- Overall Length
- 3-3/4"
- Minimum Installation Depth
- 2 1/4 in
- Washer Outside Diameter
- 1.06 in
- Drill Bit Size
- 1/2 in
- Nut Width
- 0.742 in
- Minimum Material Thickness
- 2 1/2 in
- Thread Length
- 2 1/2 in
- Thread Size
- 1/2"-13
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 3 3/4 in, Thread Length 2 1/2 in, Eyelet Hole Size Not Applicable, Material Stainless Steel, Finish NL-19, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/4 in, Minimum Material Thickness 2 1/2 in, Ultimate Shear Strength (4,000 psi Concrete) 5,068 lb, Ultimate Tension Strength (4,000 psi Concrete) 6,828 lb, Nut Width 0.742 in, Washer Outside Diameter 1.06 in, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.