Shop MKT FASTENING

SZ-B Wedge Anchor, 24 mm Dia., 187 mm L, Steel Zinc Plated, 2 PK

  • Mfr # M16525301
  • Zoro # G5235216

product price: 
$
39.69
/pk of 2, $19.85/ea

Key Features

Compatible Material
Concrete
Sub-Brand
SZ-B
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M16525301
Zoro #
G5235216
UPC #
-
Country of Origin
Germany
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SZ-B
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Ultimate Shear Strength (4,000 psi Concrete)
38,920 lb
Ultimate Tension Strength (4,000 psi Concrete)
14,057 lb
Allowable Tension in 6500 PSI Cracked Concrete (Lbs.)
4776
Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.)
6743
Allowable Shear in 2500 PSI Cracked Concrete (Lbs.)
6640
Allowable Tension in 2500 PSI Cracked Concrete (Lbs.)
3083
Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.)
9519
Allowable Shear in 6500 PSI Cracked Concrete (Lbs.)
9519
Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.)
6640
Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.)
4352
Material Grade
Class 8.8
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
ETA-02/0030, ICC ESR-3173
Wedge Anchor Type
Seismic Wedge Anchor
Material Quality Standards
ACI 318 Category 1
Minimum Ultimate Shear Strength
5,620 lb
Maximum Ultimate Shear Strength
44,623 lb
System of Measurement
Metric
Minimum Ultimate Tension Strength
3,765 lb
Manufacturer Location
Made in USA
Maximum Installation Torque
118 ft-lb
Minimum Installation Torque
118 ft-lb
Material Grade/Class
Class 8.8
Removable
Removable
Series
SZ-B
Maximum Ultimate Tension Strength
21,444 lb
Shell Material
Steel
ICC Approval Type
Cracked and Uncracked Concrete

Dimensions

Anchor Diameter
24 mm
Overall Length
187 mm
Drill Bit Size
24 mm
Thread Size
M16
Minimum Installation Depth
120 mm
Maximum Material Thickness
50 mm
Washer Outside Diameter
39 mm
Nut Width
24 mm
Minimum Material Thickness
203 13/64 mm
Wire Rope Length
187 mm
Length
187 mm

Description

Wedge Anchor, System of Measurement Metric, Anchor Diameter 24 mm, Thread Size M16, Overall Length 187 mm, Thread Length Not Applicable, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Compatible Material Concrete, Drill Bit Size 24 mm, Minimum Installation Depth 120 mm, Minimum Material Thickness 203 13/64 mm, Ultimate Shear Strength (4,000 psi Concrete) 38,920 lb, Ultimate Tension Strength (4,000 psi Concrete) 14,057 lb, Nut Width 24 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.