Shop FOREVERBOLT
See all product information
Create Account
NL-19 Wedge Anchor, 3/8" Dia., 3-3/4" L, Stainless Steel 25 PK
- Mfr # FBWA38334P25
- Zoro # G8037666
product price:Â
$
119.99
/pk of 25, $4.80/ea
Free Shipping & Returns
Key Features
Anchor Diameter
3/8"
Overall Length
3-3/4"
Sub-Brand
NL-19
Material
Stainless Steel
Washer Outside Diameter
0.873 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FBWA38334P25
- Zoro #
- G8037666
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Anchor Diameter
- 3/8"
- Overall Length
- 3-3/4"
- Washer Outside Diameter
- 0.873 in
- Drill Bit Size
- 3/8 in
- Nut Width
- 0.557 in
- Thread Size
- 3/8"-16
- Thread Length
- 1 5/8 in
- Minimum Material Thickness
- 1 5/8 in
- Minimum Installation Depth
- 1 5/8 in
Details
- Item
- Wedge Anchor
- Sub-Brand
- NL-19
- Material
- Stainless Steel
- Features
- Corrosion-Resistant
- Material Quality Standards
- ASTM B117
- Seismic Approved
- Yes
- Ultimate Tension Strength (4,000 psi Concrete)
- 3,151 lb
- Industry Standards
- ASTM B117
- Finish
- NL-19
- Compatible Material
- Concrete
- Ultimate Shear Strength (4,000 psi Concrete)
- 2,367 lb
- Includes
- Nuts, Washers
- System of Measurement
- Inch
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 3 3/4 in, Thread Length 1 5/8 in, Eyelet Hole Size Not Applicable, Material Stainless Steel, Finish NL-19, Drill Bit Size 3/8 in, Minimum Installation Depth 1 5/8 in, Minimum Material Thickness 1 5/8 in, Ultimate Shear Strength (4,000 psi Concrete) 2,367 lb, Ultimate Tension Strength (4,000 psi Concrete) 3,151 lb, Nut Width 0.557 in, Washer Outside Diameter 0.873 in, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.