Nylon Insert Lock Nut, 1"-8, 316 Stainless Steel, Not Graded, NL-19, 1-1/16 in Ht, 3 PK

  • Mfr # FB3LN18P3

  • Zoro # G8040840


product price:  $47.59
/pk 3, $15.86/ea

Key Features

Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB3LN18P3
Zoro #
G8040840
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1"-8
Hex Height
1-1/16 in
Hex Width
1 7/16 in
Flange Dia.
1.4375 in
Washer Outside Diameter
1.438 in
Nut Height
1 1/16 in
Width Across Flats
1 7/16 in
Dia./Thread Size
1"-8

Details

Item
Lock Nut
Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Standards
ASME B18.16.6; ASTM A563
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Max. Temp.
248 Degrees C, 480 Degrees F
Locknut Series
NTE - Jam Lock Nut
Pack Size
Small Pack
Maximum Temperature
480 Degrees F
Basic Material
Stainless Steel
Dimensional Standards
ASME B18.16.6
Fastener Finish
NL-19(SM)
Fastener Thread Direction
Right Hand
Type
Nylon Insert Lock Nut
Material Quality Standards
ASTM A563
Fastener Thread Type
UNC (Coarse)
Insert Material
Nylon
Material Grade
316
Nut Style
Nylon Insert Lock Nut
Nut Standards
ASME B18.16.6

Description

Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 316, Thread Size 1 In.-8, Hex Width 1 7/16 in, Hex Height 1 1/16 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, Material Quality Standards ASTM A563, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Industry Standards ASME B-18.16.6, Insert Material Nylon, Maximum Temperature 480 Degrees F, Pack Size Small Pack, Tensile Strength 70 psi, Thread Fit 2A, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.